Shop All Solid State Relays
Crydom
Proportional Controller, 40A, 240V Input
Mfr # RPC2440
Zoro # G3132884
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Included
- Input Voltage 240V AC
- Voltage Output 200 to 240
- Variable Resistor Size 1M Ohm Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # RPC2440
- Zoro # G3132884
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Variable Resistor Size | 1M Ohm Potentiometer |
Body Width | 1.8 in |
Body Height | 2.3 in |
Body Depth | 0.9 in |
Overall Depth | 2.3 in |
Description
Proportional Controller, Electrical Connection Saddle Clamp, Heat Sink Included, Input Voltage 240V AC, Maximum Output Current with Heat Sink 40 A, Output Voltage Range 200 to 240V AC, Application Resistive Loads Only, Body Depth 0.9 in, Body Height 2.3 in, Body Width 1.8 in, Dielectric Strength 2,500V, Drop Out Voltage 1.6V, Frequency 50/60 Hz, Includes KS100 Protective Cover, Internal Snubber Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221N)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- Crydom Electrical Relays