Shop All Relay Accessories
Crydom
Input/Output Relay, 5A, DIN Rail, Black
Mfr # DR-OAC
Zoro # G1026627
original price:
$52.29
6% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 12 to 280V AC
- Max. Output Amps w/Heat Sink 5
- Case Color Black (AC Output); Red (DC Output)
- Type of Output Solid State
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DR-OAC
- Zoro # G1026627
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Height - Relay | 1.77 in |
Body Width - Relay | 1.96 in |
Body Depth - Relay | 0.69 in |
Overall Height - Relay | 2.32 in |
Body Depth | 0.69 in |
Overall Depth | 2.32 in |
Body Width | 1.96 in |
Body Height | 1.77 in |
Description
Output Module, Contact Form SPST-NO, Input Current 18 mA, Output Current 5 A, Input Voltage 5 to 24V DC, Output Voltage 240V AC, Number of Pins 4, Mounting Style DIN Rail, Body Depth 0.69 in, Body Height 1.77 in, Body Width 1.96 in, Case Color Black (AC Output); Red (DC Output), Features Barrier Strips Accept 14 to 28 AWG Wire, Zero Voltage Turn-On for AC Modules, Isolation Voltage 4kV, Maximum Operating Temperature 176 Degrees F, Maximum Turn-Off Time 8.33 msec, Maximum Turn-On Time 8.33 msec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount (HS103DR)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- Crydom Relay Accessories