Shop All Relay Accessories
Crydom
Input/Output Relay, 50mA, Plug-In, Yellow
Mfr # IAC5
Zoro # G1548513
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC/DC
- Output or Controlled Voltage Range 3 to 30V DC
- Case Color White (DC Input); Yellow (AC Input)
- Type of Output Solid State
- Mounting - Relay Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # IAC5
- Zoro # G1548513
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Overall Height - Relay | 1.49 in |
Body Width - Relay | 1.7 in |
Body Height - Relay | 1.25 in |
Body Depth - Relay | 0.6 in |
Body Depth | 0.4 in |
Overall Depth | 1.49 in |
Body Height | 1 in |
Body Width | 1.7 in |
Description
Input Module, Contact Form SPST-NO, Input Current 6 mA, Output Current 50 mA, Input Voltage 90 to 140V AC/DC, Output Voltage 30V DC, Number of Pins 5, Mounting Style Plug-In, Body Depth 0.4 in, Body Height 1 in, Body Width 1.7 in, Case Color White (DC Input); Yellow (AC Input), Features Open-Collector Output, Input Resistance 28 ohm, Isolation Voltage 4kV, Maximum Operating Temperature 176 Degrees F, Maximum Turn-Off Time 20 msec, Maximum Turn-On Time 20 msec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- CRYDOM Fingerproof Relay Cover (KS300)
- CRYDOM Fingerproof Relay Cover (KS100)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- Crydom Relay Accessories