Shop All Relay Accessories
Crydom
Input/Output Relay, 3.5A, Plug-In, Black
Mfr # OAC5
Zoro # G1609553
original price:
$30.05
22% off
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 8V DC
- Output or Controlled Voltage Range 12 to 140V AC
- Max. Output Amps w/Heat Sink 3
- Case Color Black (AC Output); Red (DC Output)
- Type of Output Solid State
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # OAC5
- Zoro # G1609553
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Depth - Relay | 0.6 in |
Overall Height - Relay | 1.49 in |
Body Height - Relay | 1.25 in |
Body Width - Relay | 1.7 in |
Body Depth | 0.4 in |
Body Width | 1.7 in |
Overall Depth | 1.49 in |
Body Height | 1 in |
Description
Output Module, Contact Form SPST-NO, Input Current 20 mA, Output Current 3.5 A, Input Voltage 8V DC, Output Voltage 12 to 140V AC, Number of Pins 4, Mounting Style Plug-In, Body Depth 0.4 in, Body Height 1 in, Body Width 1.7 in, Case Color Black (AC Output); Red (DC Output), Features Surge Capability, Input Resistance 220 ohm, Isolation Voltage 4kV, Maximum Operating Temperature 176 Degrees F, Maximum Turn-Off Time 8.33 msec, Maximum Turn-On Time 8.33 msec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- CRYDOM Fingerproof Relay Cover (KS100)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L (AT4-24)
- Crydom Relay Accessories