Shop All Relay Accessories
Crydom
Heat Sink, 1.5 Deg C/W Panel Mount
Mfr # HS151
Zoro # G4475947
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.5 Degrees C/W
- For Use With Single or Dual Solid State Relays
- Length (In.) 3.2 in
- Depth (In.) 3.74 in
- Width (In.) 1.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # HS151
- Zoro # G4475947
- Country of Origin China
- Category Relay Accessories
Dimensions
Length (In.) | 3.2 in |
Depth (In.) | 3.74 in |
Width (In.) | 1.78 in |
Depth | 3.74 in |
Height | 1.77 in |
Width | 1.77 in |
Details
Type | 1.5 Degrees C/W |
Item | Heat Sink |
For Use With | Single or Dual Solid State Relays |
Mounts On | Panel |
Standards | RoHS Compliant |
Mounting Style | Panel |
Material | Aluminum |
Weight | 0.85 lb |
Thermal Resistance | 1.5 Degrees C/W |
Finish | Black Anodized |
Number of Mounting Holes | 2 |
Fan Connection | Yes |
Description
Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 2, Thermal Resistance 1.5 Degrees C/W, Depth 3.74 in, Finish Black Anodized, Height 1.77 in, Standards RoHS Compliant, Weight 0.85 lb, Width 1.77 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- CRYDOM Fingerproof Relay Cover (KS100)
- CRYDOM Fingerproof Relay Cover (KS300)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount (HS301)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- Crydom Relay Accessories