Shop All Relay Accessories
Crydom
Heat Sink, 1.5 Deg C/W DIN Rail Mount
Mfr # HS151DR
Zoro # G4476044
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1.5 Degrees C/W
- Depth (In.) 4.19 in
- Mounts On DIN Rail
- Length (In.) 3.82 in
- For Use With Single or Dual Solid State Relays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # HS151DR
- Zoro # G4476044
- Country of Origin China
- Category Relay Accessories
Dimensions
Depth (In.) | 4.19 in |
Length (In.) | 3.82 in |
Width (In.) | 1.77 in |
Depth | 3.74 in |
Width | 1.77 in |
Height | 1.77 in |
Details
Type | 1.5 Degrees C/W |
Item | Heat Sink |
Mounts On | DIN Rail |
For Use With | Single or Dual Solid State Relays |
Mounting Style | DIN Rail |
Standards | RoHS Compliant |
Material | Aluminum |
Weight | 0.92 lb |
Number of Mounting Holes | 2 |
Finish | Black Anodized |
Thermal Resistance | 1.5 Degrees C/W |
Fan Connection | Yes |
Description
Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style DIN Rail, Number of Mounting Holes 2, Thermal Resistance 1.5 Degrees C/W, Depth 3.74 in, Finish Black Anodized, Height 1.77 in, Standards RoHS Compliant, Weight 0.92 lb, Width 1.77 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount (HS301)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- Crydom Electrical Relays