Shop All Solid State Relays
Crydom
Dual Solid State Relay, 4 to 32VDC, 50A
Mfr # CC2450W3V
Zoro # G4476324
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CC2450W3V
- Zoro # G4476324
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.43 in |
Body Depth - Relay | 1.8 in |
Body Height - Relay | 1.06 in |
Body Width - Relay | 2.64 in |
Body Depth | 0.8 in |
Overall Depth | 1.43 in |
Body Height | 1.39 in |
Body Width | 2.3 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.8 in, Body Height 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- Q2 PRODUCTS 8" Black UV Resist 50 lb Cable Tie 100/bag (CBL 8-50-BLK)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- Crydom Solid State Relays