Shop All Solid State Relays
Crydom
Dual Solid State Relay, 4 to 32VDC, 25A
Mfr # CD4825W3V
Zoro # G4476482
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CD4825W3V
- Zoro # G4476482
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 1.06 in |
Overall Height - Relay | 1.06 in |
Body Depth - Relay | 1.8 in |
Body Width - Relay | 2.64 in |
Overall Depth | 1.43 in |
Body Width | 2.3 in |
Body Depth | 0.8 in |
Body Height | 0.79 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.8 in, Body Height 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JLLN400)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- Crydom Electrical Relays