Shop All Solid State Relays
Crydom
Dual Solid State Relay, 4 to 32VDC, 25A
Mfr # CC2425W2V
Zoro # G4476376
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CC2425W2V
- Zoro # G4476376
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 1.15 in |
Overall Height - Relay | 1.43 in |
Body Width - Relay | 2.64 in |
Body Depth - Relay | 1.8 in |
Body Height | 1.39 in |
Overall Depth | 1.43 in |
Body Depth | 0.8 in |
Body Width | 2.3 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.8 in, Body Height 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 200W (201247)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD2450W3V)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- Crydom Solid State Relays