Shop All Solid State Relays
Crydom
Dual Solid State Relay, 4 to 15VDC, 25A
Mfr # D2425D
Zoro # G0969491
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 15V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D2425D
- Zoro # G0969491
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.3 in |
Body Width - Relay | 1.8 in |
Overall Height - Relay | 0.9 in |
Body Height - Relay | 0.78 in |
Body Width | 1.75 in |
Body Depth | 0.89 in |
Overall Depth | 2.25 in |
Body Height | 2.25 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 16 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 35A, 600V AC, Non-Indicating (HSJ35)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- SSAC 90-150V-AC 90-150V-DC 20A AMP 120V-AC SOLID STATE RELAY (SIR2B20A4)
- Crydom Electrical Relays