Shop All Solid State Relays
Crydom
3.5-32V-Dc 7A Amp 100V-Dc Solid State Relay
Mfr # D1D07
Zoro # G308567028
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage (DC) 100 V-DC
- Output Current 7 A AMP
- Input Voltage (DC) 3.5 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D1D07
- Zoro # G308567028
- Country of Origin Unknown
- Category Solid State Relays
Details
Output Voltage (DC) | 100 V-DC |
Output Current | 7 A AMP |
Input Voltage (DC) | 3.5 V-DC |
Description
3.5-32V-Dc 7A Amp 100V-Dc Solid State Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- Crydom Solid State Relays