Shop All Solid State Relays
Crydom
3.5-32V-Dc 7A Amp 100V-Dc Solid State Relay
Mfr # D1D07
Zoro # G208458822
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current 7 A AMP
- Output Voltage (DC) 100 V-DC
- Input Voltage (DC) 3.5 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D1D07
- Zoro # G208458822
- Country of Origin Unknown
- Category Solid State Relays
Details
Output Current | 7 A AMP |
Output Voltage (DC) | 100 V-DC |
Input Voltage (DC) | 3.5 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- Crydom Solid State Relays