Shop All 12 Volt Adapters
This Product is Discontinued
Crushproof
Straight Tailpipe Adapter Up To 2" (Discontinued)
Mfr # F250
Zoro # G1084299
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crushproof
- MFR # F250
- Zoro # G1084299
- Country of Origin United States
- Category 12 Volt Adapters
Details
Item | Straight Tailpipe Adapter Up To 2" |
Description
Straight Tailpipe Adapter Up To 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10 (211-2-10PK)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- YARD TUFF Tandem ATV Disc (ATV-42TDWT)
- ZEROSTART Engine Heater - 1000W 120V, Plate Cummins (8601763)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-07221)
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- ROADPRO DEER ANIMAL ALERT BLACK FINISH (RP17380)
- ROADPRO Car Fan, Portable (RP8000)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- POWER UP! DC Car Charger 1.0a-MFI Apple 8-pin (191-054141)
- POWER UP! 3-Way Charger 2.4a - Micro USB (191-054417)
- Crushproof Automotive Electrical