Shop All Engine Components
Crushproof
Crushproof CRU-ADF30 Door Port Exhaust Hose - 3 in.
Mfr # CRU-ADF30
Zoro # G604047057
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crushproof
- MFR # CRU-ADF30
- Zoro # G604047057
- UPC # 747925283056
- Country of Origin China
- Category Engine Components
Description
Features
- Allows hose to be vented through door.
- Aluminum construction.
- Size - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- GROTE Rubber Utility Dome Lamp, LED, 12V, (61E41)
- EXTREME MAX Extreme Max 3005.3473 Flip-Up Dock Ladder - 4-Step (3005.3473)
- GATES Classical Section Wrapped V-Belt, A68 (A68)
- S.U.R. & R. AUTO PARTS #6 A/C HOSE 10' (SRRAC6H)
- VAICO OIL TRAP CRANKCASE BREATHER (V20-1118)
- GENUINE Genuine Coolant Tee, 1J0121087D (1J0121087D)
- DORMAN Engine Oil Dipstick, 917-334 (917-334)
- URO PARTS OIL DRAIN PLUG GASKET (3536966)
- URO PARTS Valve Cover Bolt With Seal, 11121487179 (11121487179)
- VAICO Cooling Fan Support, V20-7101 (V20-7101)
- Crushproof Engine Components