Crunch

Crunch PZ30201D PowerZone Series Class A-B Mono 3000 W Amplifier


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

POWERZONE mono subwoofer car amplifier highlighted with bright Crunch red heatsink elements feature SPEED-FET output devices and QTD Technology produces 3000 watts of power in a 1 ohm stable application. Bass remote is included. "

Features
  • Mono channel operation
  • Speaker-level (high-level) inputs
  • Preamp RCA outputs to daisy chain multiple amps
  • Dual speaker terminals simplify the hook up of multiple speakers
  • PowerZone Series Class A-B Mono 3000 W Amplifier
Specifications
  • 4 ohms: 750 watts x 1 chan
  • 2 ohms: 1500 watts x 1 chan
  • 1 ohm: 3000 watts x 1 chan
  • Frequency Response: 10- 250Hz
  • Dimension: 15.5 x 11.5 x 4.25 in.
  • Weight: 8.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.