Shop All PA Amplifiers
Crunch
Crunch PZ15202 Powerzone 2 ohm Stable 2 Channel Class A-B Car Amplifier
Mfr # PZ15202
Zoro # G404015874
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crunch
- MFR # PZ15202
- Zoro # G404015874
- UPC # 806576227731
- Country of Origin China
- Category PA Amplifiers
Description
POWERZONE two channel amplifier highlighted with bright Crunch red heatsink elements feature high level inputs utilizing SPEED-FET output devices and QTD Technology produces 1500 watts of power in a stereo or bridged mono application.
Features- Class-A/B 2 ohm Stable 2-Channel Amplifier
- Peak Power 4 ohms: 375 watts x 2 chan, 2 ohms: 750 watts x 2 chan
- Total power output is 1500 watts
- Powerzone 2 ohm Stable 2 Channel Class A-B Car Amplifier
- Dimension: 15.5 x 11.5 x 4.25 in.
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- MIGHTY MAX BATTERY 12V 55AH Battery Replacement for MK M22NFSLDG (ML55-12191115)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- ROLLS ROLLS MA1705 70V 70W Mixer Amplifier (MA1705)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- CROSLEY Crosley AC1007A-BK P10 Phono Preamp Amplifier - Black (AC1007A-BK)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- SPECO TECHNOLOGIES Amplifier, 120W, Mixer (PMM120A)
- DUKANE Loud Speaker Horn Intercom 30W Paging Driver (5A409)
- Crunch PA Amplifiers