Shop All Automotive Speakers & Amplifiers
Crunch
Crunch PX20251D 2000W Power Mono Subwoofer Car Audio Amplifier
Mfr # PX20251D
Zoro # G204053946
original price:
$104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crunch
- MFR # PX20251D
- Zoro # G204053946
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Variable Electronic 12dB Per Octave
- Built-in Bass Control
- Bass Remote Included
- Speaker Level Inputs
- Low Noise Amplifier Circuit
- Low Voltage RCA Inputs for Higher Sound Quality
- Fully Adjustable 12dB Crossovers
- Electronic Equalizer
- Monitor overload and speaker short protection with lighted indicators on the amplifier
- Nickel Plated Brass Connections
- Quick Thermal Dispersion Aluminum Heat Sink
- Screw Down Connectors
- 4 Ohms- 500 Watts x 1
- 2 Ohms- 1000 Watts x 1
- 1 Ohms- 2000 Watts x 1
- Switchable Bass Boost: 0 / +6 / +12dB
- Variable Voltage: 0.2 - 9v
- Frequency Response: 10Hz - 22,000Hz
- Operation Modes: Mono Only
- Watts: 2000W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Rhino 2" Front Receiver (100592)
- SPEC-D TUNING 16-17 GMC Sierra Fender Flares - Pocket Style 1500 (FDF-SIE16A-PK-MP)
- BEARING BUDDY Bearing Buddy 70017 BRA - Model 17B, Pair (70017)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- CRUNCH Crunch CS65C 6.5 in. 300-Watt 2-Way Component CS Speaker System (CS65C)
- AUDIOP AUDIOP KIC120 Loaded Dual 12 in. Woofer Boxes with 5 in. Piezo Tweeters (KIC120)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- PYLE Pyle 6.5" Blck Marine Wake Board Speaker (PLMRB65)
- Q POWER Qpower BQCOLORADOCANYONCREW 10 in. 2 Hole for 04-12 Chevy Colorado - GMC Canyon Crew Cab Under Seat Upfire (BQCOLORADOCANYONCREW)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- Q POWER Qpower BQGMCAVALANCHE10 Chevy Avalanche 10 in. Under Seat Downfire Empty Woofer Box (BQGMCAVALANCHE10)
- Crunch Automotive Audio & Video