Crunch

Crunch PX1025.2 1000W Power x Two Channel Car Audio Amplifier with Gravity Magnet Phone Holder Bundle


product price: $76.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

1000 Watts Power x Two Channel Car Audio Amplifier with Gravity Magnet Phone Holder Bundle

Features
  • Crunch PX-1025.2 Two Channel Class A/B Amplifier & Gravity Magnet Phone Holder Bundle
  • High-level Inputs
  • Variable Electronic 12dB Per Octave
  • Built-in Bass Control
  • Speaker Level Inputs
  • Operation Modes Stereo, Bridged Mono or Stereo or Bridged Mono Simultaneously
Specifications
  • Wattage: 1000W
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.