Shop All PA Amplifiers
Crunch
Crunch PX10252 1000W Power X Two Channel Car Audio Amplifier
Mfr # PX10252
Zoro # G604041284
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crunch
- MFR # PX10252
- Zoro # G604041284
- Country of Origin China
- Category PA Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- High-level Inputs
- Variable Electronic 12dB Per Octave
- Built-in Bass Control
- Speaker Level Inputs
- Low Noise Amplifier Circuit
- Low Voltage RCA Inputs for Higher Sound Quality
- Operation Modes: Stereo, Bridged Mono or Stereo/Bridged Mono Simultaneously
- Fully Adjustable 12dB Crossovers
- Electronic Equalizer
- Monitor overload and speaker short protection with lighted indicators on the amplifier
- Nickel Plated Brass Connections
- Quick Thermal Dispersion Aluminum Heat Sink
- Screw Down Connectors
- Accepts 12 Gauge Speaker Wire
- 4 Ohms- 250 Watts x 2
- 2 Ohms- 500 Watts x 2
- Bridged 4 Ohms- 1000 Watts x 1
- Switchable Bass Boost: 0 / +6 / +12dB
- Variable Voltage: 0.2 - 9v
- Frequency Response: 10Hz - 22,000Hz
- Watts: 1000W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- VIKING ELECTRONICS Viking Electronics 25AE 8Ohm Paging Horn (VK-25AE)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- Crunch PA Amplifiers