Shop All Automotive Speakers & Amplifiers
Crunch
Crunch GP20002 2000W Ground Pounder Two Channel Car Audio Amplifier
Mfr # GP20002
Zoro # G104053800
original price:
$130.99
9% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crunch
- MFR # GP20002
- Zoro # G104053800
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Low Noise Preamplifier Circuit
- High Level Inputs
- Versa Electronic Crossover
- Variable Electronic 12dB Crossovers
- QTD Technology Aluminum Heatsink
- High energy Pulse Width Modulated Power Supply
- Screw Down Connectors for Easy Installation
- Speaker Level Inputs
- 4 Ohms- 500 Watts x 2
- 2 Ohms- 1000 Watts x 2
- Bridged 4 Ohms- 2000 Watts x 1
- Switchable Bass Boost: 0 / +6 / +12dB
- Variable Voltage: 0.2 - 9v
- Frequency Response: 10Hz - 22,000Hz
- Watts: 2000W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-98 Ford Mustang Projector Headlights - (2LHP-MST94G-V2-TM)
- AFTERMARKET New DeutzFits Allis D2506 D3006 Fuel Lift Pump 1260140 (4157698)
- AFTERMARKET Gas Strut (3118430R1)
- VESTIL Steering Handle 36"L (VHMS-2) (VHMH-36-1)
- CRUNCH Crunch CS65C 6.5 in. 300-Watt 2-Way Component CS Speaker System (CS65C)
- PYRAMID 8'' 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- PLANET AUDIO Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black (PL1600.4)
- PYRAMID 5000 Watt 2 Channel Bridgeable Mosfet Amplifier (PB3818)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- Crunch Automotive Audio & Video