Shop All Automotive Speakers & Amplifiers
Crunch
Crunch GP15004 1500W Ground Pounder Four Channel Car Audio Amplifier
Mfr # GP15004
Zoro # G204053687
original price:
$181.99
23% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crunch
- MFR # GP15004
- Zoro # G204053687
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Low Noise Preamplifier Circuit
- High Level Inputs
- Versa Electronic Crossover
- Variable Electronic 12dB Crossovers
- QTD Technology Aluminum Heatsink
- High energy Pulse Width Modulated Power Supply
- Screw Down Connectors for Easy Installation
- Speaker Level Inputs
- 4 Ohms- 185 Watts x 4
- 2 Ohms- 375 Watts x 4
- Bridged 4 Ohms- 750 x 2
- Switchable Bass Boost: 0 / +6 / +12dB
- Variable Voltage: 0.2 - 9v
- Frequency Response: 10Hz - 22,000Hz
- Watts: 1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg3100 - 1954-1954 Chevrolet 1500 Door Seal Kit (KG3100)
- SPARTAN POWER 25 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTBLACK)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FCAB51)
- TRIMBRITE Trimbrite T8510 30 in. x 5 ft. Shade Grade Limo Tint Window Film (T18-T8510)
- CRUNCH Crunch CS65C 6.5 in. 300-Watt 2-Way Component CS Speaker System (CS65C)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5 (PLMRS63WL.5)
- POLY PLANAR Poly-Planar MA3013G 3" Flush Mount Speakers - Grey (MA3013G)
- JVC JVC CS-DF620 6.5 in. 2-Way Coax Speakers - Set of 2 (CS-DF620)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- Crunch Automotive Speakers & Amplifiers