Crunch

Crunch GP1500.2 1500W 2 Channel Subwoofer Car Audio Amplifier


product price: $80.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When it is the Ground Pounder from Crunch, the name is everything! The Crunch engineers approached the Ground Pounder with specific goals - design the ideal features for an amplifier like a great sounding preamp section and a versatile crossover with power that will POUND the GROUND. This 1,500 watt GP-1500.2 Crunch Ground Pounder Class AB 2 Channel Amp features nickel-plated preamp-level RCA inputs and screw-down connectors for quick, easy, and secure connections. Amp protection has system-diagnostics LEDs that indicate monitor overload and speaker short protection with lighted indicators on the amplifier end panel.

Features
  • Operates in stereo, bridged mono, or stereo/bridged mono simultaneously
  • Variable electronic crossover: 12 dB per octave
Power Ratings:
  • 2 Channels x 750 watts at 2 ohms
  • 2 Channels x 325 watts at 4 ohms
  • 1 Channel x 1,500 watts (mono bridged) at 4 ohms
Specifications
  • Weight: 4.51 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.