Shop All Internal Hard Drives
Crucial
2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1
Mfr # CT2000MX500SSD1
Zoro # G6302607
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3 in
- Width 2.8 in
- Depth 4 in
- Interface SATA/600
- Recording Capacity 2 TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crucial
- MFR # CT2000MX500SSD1
- Zoro # G6302607
- UPC # 649528785077
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3 in |
Width | 2.8 in |
Depth | 4 in |
Details
Item | Solid State Drive |
Interface | SATA/600 |
Recording Capacity | 2 TB |
Features | Environmentally Friendly |
Encryption Standard | 256-bit |
Maximum Read Transfer Rate | 560 MB/s |
Drive Type | Internal |
Maximum Write Transfer Rate | 510 MB/s |
Random 4KB Read | 95000 IOPS |
Random 4KB Write | 90000 IOPS |
Description
Crucial MX500 - solid state drive - 2 TB - SATA 6Gb/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- VERBATIM 25Pk Cd-Rw 80Min 700Mb 4X-12X Hi Speed (95155)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- CRUCIAL BX500 2TB 2.5in. SATA3 Solid State Drive (3D NAND) (CT2000BX500SSD1)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- Crucial Internal Hard Drives