Shop All Computer Enclosure Accessories
Cru Dataport
Cru-Dataport Llc 6651-5000-0500 Rjr110 Carrier Sata Black
Mfr # 6651-5000-0500
Zoro # G803970187
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drive Enclosure
- Number of Total Expansion Bays 1
- Form Factor Internal
- Controller Type Serial ATA
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cru Dataport
- MFR # 6651-5000-0500
- Zoro # G803970187
- UPC # 673825412244
- Country of Origin China
- Category Computer Enclosure Accessories
Details
Product Type | Drive Enclosure |
Number of Total Expansion Bays | 1 |
Form Factor | Internal |
Controller Type | Serial ATA |
Product Color | Black |
Number of 3.5" Bays | 1 |
Description
Cast aluminum- constructed removable drive enclosure designed for mounting 3.5" form factor SATA drives into a 5.25" half-height peripheral bay. Features cooling fan and a front-accessible key lock/power switch which secures the carrier within the receivi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Repl Btry For HONDA VT750CDA, B, C, D Shadow A.C.E. Deluxe 02-03 (YTX14-BS110)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- ILC Replacement for Heine NT Handle Battery (NT HANDLE BATTERY HEINE)
- CRU DATAPORT Cru-Dataport Drivebox -- New Design -- A Durable Anti-Static Storage Case For Hard Drives (3851-0000-09)
- AXIOM MANUFACTURING Axiom Compact Flash Case - Cf/Case-Ax (CF/CASE-AX)
- QUEST MFG Quest Office Racks and Display, Black, 19" (WB19-0612N)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- EDGE MEMORY Install 2.5In Sas Or Sata Drives Into Your Dell Server Quickly And (PE253615)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- Cru Dataport Computer Enclosure Accessories