Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 43inLx2in.dia, PK25
Mfr # TT2043K
Zoro # G9473721
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 43"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # TT2043K
- Zoro # G9473721
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 43" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Diameter | 2 in |
Usable Length | 43 in |
Usable Depth | 43 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 43 in, Usable Length 43 in, Usable DxL 2x43 in, Usable WxDxL 2x43x43 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- Crownhill Mailing Tubes & Cartons