Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 36inLx3in.dia, Red, PK24
Mfr # TT3036
Zoro # G9473773
product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT3036
- Zoro # G9473773
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 3" |
Usable Depth | 36 in |
Usable Diameter | 3 in |
Usable Width | 3 in |
Usable Length | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 3x36 in, Usable WxDxL 3x36x36 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Red, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- LIL DRUG STORE Lip Balm, Cream, Moistrsing.35 fl. oz., PK6 (62001)
- Crownhill Mailing Tubes