Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 36inLx2in.dia, PK25
Mfr # TT2036K
Zoro # G9473712
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT2036K
- Zoro # G9473712
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 2" |
Usable Depth | 36 in |
Usable Diameter | 2 in |
Usable Length | 36 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 2x36 in, Usable WxDxL 2x36x36 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- ALLIANCE RUBBER Rubberbands, 7"x 1/8", 1Lb., Lime Green (02005)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- Crownhill Mail Supplies