Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 30inLx4in.dia, PK15
Mfr # TT4030K
Zoro # G9473834
product price: $98.15
/pk 15, $6.54/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT4030K
- Zoro # G9473834
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 4" |
Usable Diameter | 4 in |
Usable Width | 4 in |
Usable Depth | 30 in |
Usable Length | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | Telescoping |
Wall Type | Double Wall |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 4x30 in, Usable WxDxL 4x30x30 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Silver Aluminum Briefcases 17.5" (SPC-931R)
- EXPO Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d (9287KF)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- MARKAL Markal 434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack (434-96272)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mailing Tubes & Cartons