Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 30inLx3in.dia, Red, PK24
Mfr # TT3030
Zoro # G9473755
product price: $143.99
/pk 24, $6.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT3030
- Zoro # G9473755
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 3" |
Usable Length | 30 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Depth | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | Telescoping |
Wall Type | Double Wall |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 3x30 in, Usable WxDxL 3x30x30 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Red, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Aluminum Magnetic Clipboard (83217)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- DETECTAMET 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- Crownhill Mailing Tubes