Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 30inLx3in.dia, PK24
Mfr # TT3030K
Zoro # G9473764
product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT3030K
- Zoro # G9473764
- UPC # 841436018685
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Depth | 30 in |
Usable Diameter | 3 in |
Usable Length | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 3x30 in, Usable WxDxL 3x30x30 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- ARROW T25 Round Crown Staples, 1,000-Pack (9/16") (259)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- LIL DRUG STORE Lip Balm, Cream, Moistrsing.35 fl. oz., PK6 (62001)
- Crownhill Mailing Tubes & Cartons