Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 24inLx4in.dia, PK15
Mfr # TT4024K
Zoro # G9473825
product price: $89.29
/pk 15, $5.95/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT4024K
- Zoro # G9473825
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 4" |
Usable Diameter | 4 in |
Usable Length | 24 in |
Usable Width | 4 in |
Usable Depth | 24 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 4x24 in, Usable WxDxL 4x24x24 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- BUSINESS SOURCE Envelope Moistener, Water-Based, 2.2 oz., 4/PK, Clear 4PK (BSN04548)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- Crownhill Mailing Tubes