Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 24inLx3in.dia, Red, PK24
Mfr # TT3024
Zoro # G9473737
product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # TT3024
- Zoro # G9473737
- UPC # 841436023030
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 3" |
Usable Depth | 24 in |
Usable Width | 3 in |
Usable Length | 24 in |
Usable Diameter | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 3x24 in, Usable WxDxL 3x24x24 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Red, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- XEROX Xerox Extra High Capacity Magenta Toner Cartridge, 9000 Yield (106R03867)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- THE PACKAGING WHOLESALERS Jumbo Mailing Tubes With Caps, 8in Dia. x 36inL, 0.125in Thick, Kraft, 10/Pack (B545986)
- Crownhill Mailing Tubes