Shop All Mailing Tubes
Crownhill
Telescoping Tubes, 24inLx2in.dia, PK25
Mfr # TT2024K
Zoro # G9473703
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # TT2024K
- Zoro # G9473703
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Depth | 24 in |
Usable Diameter | 2 in |
Usable Length | 24 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Wall Type | Double Wall |
Shipping Tube Style | Telescoping |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style Telescoping, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 2x24 in, Usable WxDxL 2x24x24 in, Wall Type Double Wall, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 24 oz. (TP 24/MS)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3in Dia. x 48inL, 0.125in Thick, Kraft, 24/Pack (B42927)
- Crownhill Mailing Tubes