Shop All Mailing Tubes
Crownhill
Mailing Tube, 9inLx3in.dia, Brown, PK24
Mfr # P3009K
Zoro # G9471542
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 9"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P3009K
- Zoro # G9471542
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 9" |
Inside Dia. | 3" |
Usable Depth | 9 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 9 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 3x9 in, Usable WxDxL 3x9x9 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BLACK SWAN Tape Gun (14440)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- Crownhill Mailing Tubes & Cartons