Shop All Mailing Tubes
Crownhill
Mailing Tube, 9inLx2in.dia, Yellow, PK50
Mfr # P2009Y
Zoro # G9472023
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 9"
- Inside Dia. 2"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2009Y
- Zoro # G9472023
- UPC # 841436060912
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 9" |
Inside Dia. | 2" |
Usable Length | 9 in |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Depth | 9 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Yellow |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 2x9 in, Usable WxDxL 2x9x9 in, Wall Thickness 1/16 in, Color Yellow, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- SAUNDERS MFG. CO. Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER (11017)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- Crownhill Mail Supplies