Shop All Mailing Tubes
Crownhill
Mailing Tube, 9inLx2in.dia, Green, PK50
Mfr # P2009G
Zoro # G9472005
product price: $44.89
/pk 50, $0.90/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 9"
- Inside Dia. 2"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2009G
- Zoro # G9472005
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 9" |
Inside Dia. | 2" |
Usable Length | 9 in |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Depth | 9 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Green |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 2x9 in, Usable WxDxL 2x9x9 in, Wall Thickness 1/16 in, Color Green, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Bilingual Maintenance Request, 1000PK (M5UMRFAH)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96932)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- Crownhill Mail Supplies