Shop All Mailing Tubes
Crownhill
Mailing Tube, 9inLx2in.dia, Brown, PK50
Mfr # P2009K
Zoro # G9471296
product price: $39.59
/pk 50, $0.79/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 9"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2009K
- Zoro # G9471296
- UPC # 841436017800
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 9" |
Inside Dia. | 2" |
Usable Length | 9 in |
Usable Depth | 9 in |
Usable Width | 2 in |
Usable Diameter | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 2x9 in, Usable WxDxL 2x9x9 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wall Pockets, Ltr, 12-5/8"x4-3/4"x6-5/8", 4/CT, Black Mesh 4PK (LLR84144CT)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 2" x 3", Red/White/Blue, 500/Roll (USA305)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- Crownhill Mailing Tubes