Shop All Mailing Tubes
Crownhill
Mailing Tube, 9inLx1-1/2in.dia, Brown, PK50
Mfr # P1509K
Zoro # G9471174
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 9"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1509K
- Zoro # G9471174
- UPC # 841436017732
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 9" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Length | 9 in |
Usable Width | 1 1/2 in |
Usable Depth | 9 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 9 in, Usable Length 9 in, Usable DxL 1-1/2x9 in, Usable WxDxL 1-1/2x9x9 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Green, PK25 (64035)
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Jumbo Mailing Tubes With Caps, 8in Dia. x 36inL, 0.125in Thick, Kraft, 10/Pack (B545986)
- Crownhill Mailing Tubes