Shop All Mailing Tubes
Crownhill
Mailing Tube, 72inLx8in.dia, Brown, PK10
Mfr # P8072KHD
Zoro # G9473694
product price: $268.99
/pk 10, $26.90/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72"
- Inside Dia. 8"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P8072KHD
- Zoro # G9473694
- UPC # 00841436089647
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" |
Inside Dia. | 8" |
Usable Diameter | 8 in |
Usable Width | 8 in |
Usable Length | 72 in |
Usable Depth | 72 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 8 in, Usable Width 8 in, Usable Depth 72 in, Usable Length 72 in, Usable DxL 8x72 in, Usable WxDxL 8x72x72 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Six-Pocket Wall Mount Bifold Brochure Holder, PK2 (252091)
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- TATCO Seal, Mailing, 1""Dia, We, 5000 Pk (TCO36200)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZe131)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 144inLx4-3/4in.dia, PK15 (P47514AT)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 72inLx2in.dia, Brown, PK50 (P2072K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- Crownhill Mail Supplies