Shop All Mailing Tubes
Crownhill
Mailing Tube, 72inLx6in.dia, Brown, PK10
Mfr # P6072KHD
Zoro # G9473651
product price: $173.99
/pk 10, $17.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72"
- Inside Dia. 6"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P6072KHD
- Zoro # G9473651
- UPC # 00841436089623
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" |
Inside Dia. | 6" |
Usable Depth | 72 in |
Usable Width | 6 in |
Usable Length | 72 in |
Usable Diameter | 6 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 6 in, Usable Width 6 in, Usable Depth 72 in, Usable Length 72 in, Usable DxL 6x72 in, Usable WxDxL 6x72x72 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Jumbo Mailing Tubes With Caps, 8in Dia. x 36inL, 0.125in Thick, Kraft, 10/Pack (B545986)
- Crownhill Mail Supplies