Shop All Mailing Tubes
Crownhill
Mailing Tube, 72inLx5in.dia, Brown, PK15
Mfr # P5072KHD
Zoro # G9473597
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 72"
- Inside Dia. 5"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P5072KHD
- Zoro # G9473597
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 72" |
Inside Dia. | 5" |
Usable Width | 5 in |
Usable Length | 72 in |
Usable Depth | 72 in |
Usable Diameter | 5 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 72 in, Usable Length 72 in, Usable DxL 5x72 in, Usable WxDxL 5x72x72 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC406XLBKS INKvestment High-Yield Ink, 6.000 Page-Yield, Black (LC406XLBKS)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- ESTWING 11Inch Heavy Duty Nail Jack Brad, Nail and Staple Remover (42543)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- Crownhill Mail Supplies