Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx3in.dia, Brown, PK48
Mfr # P3006K
Zoro # G9471533
product price: $46.89
/pk 48, $0.98/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3006K
- Zoro # G9471533
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Width | 3 in |
Usable Depth | 6 in |
Usable Length | 6 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 3x6 in, Usable WxDxL 3x6x6 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity (2402)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (TEL3030KRAFT)
- Crownhill Mailing Tubes