Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx2in.dia, Yellow, PK50
Mfr # P2006Y
Zoro # G9471962
product price: $40.75
/pk 50, $0.82/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 2"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2006Y
- Zoro # G9471962
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Depth | 6 in |
Usable Length | 6 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Yellow |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 2x6 in, Usable WxDxL 2x6x6 in, Wall Thickness 1/16 in, Color Yellow, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- SHURTAPE Packaging Tape, 100m L, 4-25/64" dia., PK6 (HP 200)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- BOX PACKAGING Global Industrial„¢ Jumbo Mailing Tubes With Caps, 8" Dia. x 60"L, 0.125" Thick, Kraft, 10/Pk (P8060KHD)
- Crownhill Mail Supplies