Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx2in.dia, Red, PK50
Mfr # P2006R
Zoro # G9471917
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2006R
- Zoro # G9471917
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 2" |
Usable Depth | 6 in |
Usable Width | 2 in |
Usable Diameter | 2 in |
Usable Length | 6 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 2x6 in, Usable WxDxL 2x6x6 in, Wall Thickness 1/16 in, Color Red, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- Crownhill Mailing Tubes