Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx2in.dia, Green, PK50
Mfr # P2006G
Zoro # G9471944
product price: $53.99
/pk 50, $1.08/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 2"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2006G
- Zoro # G9471944
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Depth | 6 in |
Usable Width | 2 in |
Usable Length | 6 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Green |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 2x6 in, Usable WxDxL 2x6x6 in, Wall Thickness 1/16 in, Color Green, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Shipping Labels With TrueBlock Technology, 8-1/2" x 11" (5165)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mailing Tubes