Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx2in.dia, Blue, PK50
Mfr # P2006B
Zoro # G9471926
product price: $37.95
/pk 50, $0.76/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 2"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2006B
- Zoro # G9471926
- UPC # 841436051231
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 2" |
Usable Length | 6 in |
Usable Diameter | 2 in |
Usable Depth | 6 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Blue |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 2x6 in, Usable WxDxL 2x6x6 in, Wall Thickness 1/16 in, Color Blue, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnetic Dry Erase Boards, Double-Sided Blank/Blank, PK5 (735207)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, (83846-NAVY)
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- Crownhill Mail Supplies