Shop All Mailing Tubes
Crownhill
Mailing Tube, 6inLx2in.dia, Black, PK50
Mfr # P2006BL
Zoro # G9471935
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 6"
- Inside Dia. 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2006BL
- Zoro # G9471935
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 6" |
Inside Dia. | 2" |
Usable Length | 6 in |
Usable Depth | 6 in |
Usable Diameter | 2 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Black |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 6 in, Usable Length 6 in, Usable DxL 2x6 in, Usable WxDxL 2x6x6 in, Wall Thickness 1/16 in, Color Black, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- SEALER SALES 10in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-1012-1000)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Crownhill Mail Supplies