Shop All Mailing Tubes
Crownhill
Mailing Tube, 60inLx6in.dia, Brown, PK10
Mfr # P6060KHD
Zoro # G9473642
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60"
- Inside Dia. 6"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P6060KHD
- Zoro # G9473642
- UPC # 841436070492
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" |
Inside Dia. | 6" |
Usable Diameter | 6 in |
Usable Length | 60 in |
Usable Width | 6 in |
Usable Depth | 60 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 6 in, Usable Width 6 in, Usable Depth 60 in, Usable Length 60 in, Usable DxL 6x60 in, Usable WxDxL 6x60x60 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Dymo Electronic Label Maker, DYM1768815, Black & Silver, Tape Print Media (1768815)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- OIC Double Storage Topopening Form Holder, Black (OIC83357)
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mailing Tubes & Cartons