Shop All Mailing Tubes
Crownhill
Mailing Tube, 60inLx5in.dia, Brown, PK15
Mfr # P5060KHD
Zoro # G9473581
product price: $172.99
/pk 15, $11.53/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60"
- Inside Dia. 5"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P5060KHD
- Zoro # G9473581
- UPC # 841436070454
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" |
Inside Dia. | 5" |
Usable Depth | 60 in |
Usable Diameter | 5 in |
Usable Width | 5 in |
Usable Length | 60 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 60 in, Usable Length 60 in, Usable DxL 5x60 in, Usable WxDxL 5x60x60 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- SWINGLINE Stapler, Black, 20 Sheet, 4 In (S7044401A)
- WITE-OUT Tape, Correction, 1pcs., PK6 (WOTAPP11BX)
- GHENT Foam Eraser, PK12 (ER-425-12)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- THE PACKAGING WHOLESALERS Jumbo Mailing Tubes With Caps, 8in Dia. x 36inL, 0.125in Thick, Kraft, 10/Pack (B545986)
- Crownhill Mailing Tubes