Shop All Mailing Tubes
Crownhill
Mailing Tube, 60inLx2in.dia, Brown, PK50
Mfr # P2060K
Zoro # G9471427
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 60"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2060K
- Zoro # G9471427
- UPC # 841436089531
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 60" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Depth | 60 in |
Usable Length | 60 in |
Usable Diameter | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 60 in, Usable Length 60 in, Usable DxL 2x60 in, Usable WxDxL 2x60x60 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- GENERAL SUPPLY Gummed Kraft Sealing Tape, 3" Core, 2" x 600 ft., Brown, 12/Carton (UNV2163)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- Crownhill Mailing Tubes